Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx5mm

  • Mfr # MWC20-6-5-A

  • Zoro # G8461144


product price: $49.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-5-A
Zoro #
G8461144
UPC #
634529055205
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
20 mm
Overall Length
28 mm
Screw Size (mm)
M3
Overall Length (In.)
1.102
Length through Bore
13.34 mm
Length through Bore (mm)
13.34
Outside Dia. (In.)
0.787
Outside Dia. (mm)
20
Length through Bore (In.)
0.525
Screw Size
M3
Clearance Dia. (In.)
0.984 in
Clearance Dia. (mm)
25
Size
MWC20
Overall Length (mm)
28
Length Through Bore 1
13.6 mm
Length Through Bore 2
13.6 mm
Screw Thread Size
M3
Bore Diameter 2
5 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
20 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Material
Aluminum
Style
4-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
10
Screw Type
Cap Screw
Max. Bore (mm)
6 mm
Max. Parallel Misalignment (In.)
0.005 in
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Rated Torque
10 in-lb
Min. Bore (mm)
5
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Maximum Torque
1.15 N-m
Maximum Operating Temperature
107 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
2.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
MWC
Coupling Material Finish
Bright
Bore Type
Round
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration
Axial Motion
0.12 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Torsional Stiffness
0.4 N-m/Deg
Zero Backlash
Yes
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Parallel Misalignment
0.2 mm
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.29 N-m
Dynamic Torque Non-Reversing
0.58 N-m
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000001053 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.