Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx5mm

  • Mfr # MWC20-6-5-SS

  • Zoro # G8429504


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-5-SS
Zoro #
G8429504
UPC #
634529055212
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
20 mm
Overall Length
28 mm
Screw Size
M3
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.102
Length through Bore (mm)
13.34
Overall Length (mm)
28
Length through Bore (In.)
0.525
Screw Size (mm)
M3
Clearance Dia. (mm)
25
Outside Dia. (In.)
0.787
Size
MWC20
Outside Dia. (mm)
20
Length through Bore
13.34 mm
Length Through Bore 2
13.6 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Length Through Bore 1
13.6 mm
Screw Thread Size
M3
Bore Diameter 2
5 mm
Coupling Outside Diameter
20 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Rated Torque
15 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.146
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Min. Bore (mm)
5
Style
4-Beam Clamp
Torque (In.-Lbs.)
15
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
6 mm
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Axial Motion
0.12 mm
Torsional Stiffness
0.78 N-m/Deg
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000002984 kgf/m sq
Zero Backlash
Yes
Maximum Torque
1.7 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Bore Type
Round
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm
Full Bearing Support Required
Yes
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
0.43 N-m
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Series
MWC
Dynamic Torque Non-Reversing
0.85 N-m
Fastener Tightening Torque
2.1 N-m
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.78 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.