Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx5mm

  • Mfr # PCMR19-6-5-SS

  • Zoro # G7817537


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-5-SS
Zoro #
G7817537
UPC #
634529048818
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore (In.)
0.386
Screw Size (mm)
M2.5
Length through Bore (mm)
9.8
Size
PCMR19
Screw Size
M2.5
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
19.1 mm
Length through Bore
9.8 mm
Overall Length (mm)
22.9
Outside Dia. (In.)
0.75
Clearance Dia. (mm)
25.4
Overall Length (In.)
0.9
Coupling Outside Diameter
19.1 mm
Bore Diameter 2
5 mm
Length Through Bore 1
10.7 mm
Different Bore Sizes
Yes
Length Through Bore 2
10.7 mm
Screw Thread Size
M2.5
Bore Diameter 1
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
6 mm
Torque (In.-Lbs.)
19
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Rated Torque
19 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Material
Stainless Steel
Min. Bore (mm)
5
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Moment of Inertia
0.000002048 kgf/m sq
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
2.15 N-m
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
0.54 N-m
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Bore Type
Round
Fastener Tightening Torque
1.21 N-m
Series
PCMR
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.08 N-m
Number of Locking Screws
2
Parallel Misalignment
0.2 mm
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Torsional Stiffness
0.63 N-m/Deg
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.