Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx5mm

  • Mfr # PCMR22-6-5-A

  • Zoro # G8109193


product price: $43.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-6-5-A
Zoro #
G8109193
UPC #
634529031605
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Length through Bore (In.)
0.45
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
22.2 mm
Outside Dia. (In.)
0.875
Clearance Dia. (mm)
28.6
Screw Size
M3
Size
PCMR22
Overall Length (In.)
1.063
Overall Length (mm)
27
Length through Bore
11.43 mm
Length through Bore (mm)
11.43
Screw Size (mm)
M3
Length Through Bore 1
12.7 mm
Length Through Bore 2
12.7 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
5 mm
Bore Diameter 1
6 mm
Screw Thread Size
M3

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Screw Type
Cap Screw
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
18 in-lb
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
18
Max. Bore (mm)
6 mm
Min. Bore (mm)
5
Torsional Stiffness (Deg./In.-Lbs.)
0.212
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.51 N-m
Coupling Material Finish
Bright
Zero Backlash
Yes
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
1.02 N-m
Moment of Inertia
0.000001639 kgf/m sq
Screw Material Finish
Black Oxide
Fastener Tightening Torque
2.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Shaft Tolerance
+0.000/-0.013 mm
Series
PCMR
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Coupling Material
Aluminum
Torsional Stiffness
0.53 N-m/Deg
Number of Beams
4
Maximum Torque
2.03 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.03 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.53 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.