Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # MWC20-6-6-SS

  • Zoro # G7921286


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-6-SS
Zoro #
G7921286
UPC #
634529041772
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
20 mm
Overall Length
28 mm
Clearance Dia. (In.)
0.984 in
Screw Size (mm)
M3
Outside Dia. (In.)
0.787
Length through Bore (In.)
0.525
Outside Dia. (mm)
20
Screw Size
M3
Size
MWC20
Overall Length (In.)
1.102
Length through Bore (mm)
13.34
Clearance Dia. (mm)
25
Overall Length (mm)
28
Length through Bore
13.34 mm
Different Bore Sizes
No
Length Through Bore 1
13.6 mm
Coupling Outside Diameter
20 mm
Bore Diameter 1
6 mm
Screw Thread Size
M3
Bore Diameter 2
6 mm
Length Through Bore 2
13.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
15
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Rated Torque
15 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.146
Max. Bore (mm)
6 mm
Min. Bore (mm)
6
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.12 mm
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Zero Backlash
Yes
Dynamic Torque Non-Reversing
0.85 N-m
Dynamic Torque Reversing
0.43 N-m
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
1.7 N-m
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Torsional Stiffness
0.78 N-m/Deg
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C
Series
MWC
Shaft Locking Type
Clamp On
Moment of Inertia
0.000002984 kgf/m sq
Number of Beams
4
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.78 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.