Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # MWC25-6-6-A

  • Zoro # G7897032


product price: $51.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-6-6-A
Zoro #
G7897032
UPC #
634529055373
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Outside Dia. (mm)
25
Overall Length (In.)
1.181
Outside Dia. (In.)
0.984
Clearance Dia. (In.)
1.181 in
Length through Bore
13.79 mm
Length through Bore (mm)
13.79
Clearance Dia. (mm)
30
Screw Size
M3
Screw Size (mm)
M3
Size
MWC25
Length through Bore (In.)
0.543
Overall Length (mm)
30
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
25 mm
Bore Diameter 1
6 mm
Different Bore Sizes
No
Length Through Bore 2
14.2 mm
Bore Diameter 2
6 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
30
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
6
Rated Torque
30 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
6 mm
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
2.1 N-m
Maximum Torque
3.42 N-m
Dynamic Torque Reversing
0.86 N-m
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
Number of Locking Screws
2
Bore Type
Round
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
1.71 N-m
Coupling Material Finish
Bright
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Moment of Inertia
0.000002955 kgf/m sq
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
0.82 N-m/Deg
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Series
MWC

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.