Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # MWC25-6-6-SS

  • Zoro # G8227021


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-6-6-SS
Zoro #
G8227021
UPC #
634529055380
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore
13.79 mm
Screw Size (mm)
M3
Length through Bore (In.)
0.543
Length through Bore (mm)
13.79
Screw Size
M3
Overall Length (In.)
1.181
Clearance Dia. (mm)
30
Size
MWC25
Outside Dia. (In.)
0.984
Clearance Dia. (In.)
1.181 in
Outside Dia. (mm)
25
Overall Length (mm)
30
Bore Diameter 2
6 mm
Different Bore Sizes
No
Coupling Outside Diameter
25 mm
Bore Diameter 1
6 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
45
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Min. Bore (mm)
6
Max. Temp.
350 Degrees F
Rated Torque
45 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
6 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Series
MWC
Angular Misalignment
3 Degrees
Bore Type
Round
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.28 N-m
Moment of Inertia
0.000007871 kgf/m sq
Number of Beams
4
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Maximum Torque
5.1 N-m
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
2.55 N-m
Fastener Tightening Torque
2.1 N-m
Zero Backlash
Yes
Torsional Stiffness
1.72 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.