Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # PCMR19-6-6-SS

  • Zoro # G8461957


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-6-SS
Zoro #
G8461957
UPC #
634529048825
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore
9.8 mm
Overall Length (mm)
22.9
Outside Dia. (In.)
0.75
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
19.1 mm
Overall Length (In.)
0.9
Screw Size (mm)
M2.5
Length through Bore (mm)
9.8
Size
PCMR19
Length through Bore (In.)
0.386
Screw Size
M2.5
Clearance Dia. (mm)
28.6
Length Through Bore 1
10.7 mm
Length Through Bore 2
10.7 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
6 mm
Different Bore Sizes
No
Screw Thread Size
M2.5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Min. Bore (mm)
6
Max. Bore (mm)
6 mm
Torque (In.-Lbs.)
19
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
19 in-lb
Max. Temp. Range (F)
350 Degrees
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.2 mm
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Maximum Torque
2.15 N-m
Moment of Inertia
0.000002048 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
1.21 N-m
Coupling Material Finish
Bright
Axial Motion
0.13 mm
Dynamic Torque Reversing
0.54 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Series
PCMR
Torsional Stiffness
0.63 N-m/Deg
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.08 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.