Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # PCMR22-6-6-A

  • Zoro # G8349765


product price: $42.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-6-6-A
Zoro #
G8349765
UPC #
634529031612
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Outside Dia. (In.)
0.875
Size
PCMR22
Screw Size
M3
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.063
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
22.2 mm
Screw Size (mm)
M3
Overall Length (mm)
27
Length through Bore
11.43 mm
Length through Bore (mm)
11.43
Length through Bore (In.)
0.45
Different Bore Sizes
No
Bore Diameter 1
6 mm
Length Through Bore 1
12.7 mm
Bore Diameter 2
6 mm
Length Through Bore 2
12.7 mm
Screw Thread Size
M3
Coupling Outside Diameter
22.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
6 mm
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.212
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Torque (In.-Lbs.)
18
Rated Torque
18 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Maximum Torque
2.03 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.51 N-m
Coupling Material Finish
Bright
Series
PCMR
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
1.02 N-m
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Moment of Inertia
0.000001639 kgf/m sq
Torsional Stiffness
0.53 N-m/Deg
Number of Beams
4
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.2 mm
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.03 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.53 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.