Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # PCMR22-6-6-SS

  • Zoro # G8327672


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-6-6-SS
Zoro #
G8327672
UPC #
634529048856
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (In.)
1.125 in
Length through Bore
11.43 mm
Length through Bore (In.)
0.45
Size
PCMR22
Screw Size
M3
Screw Size (mm)
M3
Outside Dia. (mm)
22.2 mm
Length through Bore (mm)
11.43
Overall Length (In.)
1.063
Overall Length (mm)
27
Outside Dia. (In.)
0.875
Clearance Dia. (mm)
28.6
Bore Diameter 2
6 mm
Coupling Outside Diameter
22.2 mm
Screw Thread Size
M3
Bore Diameter 1
6 mm
Length Through Bore 1
12.7 mm
Different Bore Sizes
No
Length Through Bore 2
12.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
24
Max. RPM
6,000 RPM
Rated Torque
24 in-lb
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.107
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Dynamic Torque Non-Reversing
1.36 N-m
Fastener Tightening Torque
2.1 N-m
Zero Backlash
Yes
Maximum Torque
2.71 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Number of Beams
4
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Series
PCMR
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
0.68 N-m
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Moment of Inertia
0.000004594 kgf/m sq
Screw Material Finish
Black Oxide
Torsional Stiffness
1.05 N-m/Deg
Axial Motion
0.13 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.05 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.