Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx6mm

  • Mfr # PCMR32-6-6-SS

  • Zoro # G8167661


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-6-6-SS
Zoro #
G8167661
UPC #
634529049488
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size
M4
Clearance Dia. (mm)
31.8
Clearance Dia. (In.)
1.25 in
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Size
PCMR32
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Length through Bore (In.)
0.67
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
No
Bore Diameter 1
6 mm
Bore Diameter 2
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Torque (In.-Lbs.)
92
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Rated Torque
92 in-lb
Max. Bore (mm)
6 mm
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
4.6 N-m
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Maximum Torque
10.4 N-m
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
3.7 N-m/Deg
Bore Type
Round
Series
PCMR
Axial Motion
0.25 mm
Dynamic Torque Reversing
2.6 N-m
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.2 N-m
Zero Backlash
Yes
Number of Locking Screws
2
Parallel Misalignment
0.38 mm
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000026977 kgf/m sq
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.