Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx1/4in.

  • Mfr # MWC25-7MM-1/4"-A

  • Zoro # G7833357


product price: $53.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/4 in x 7mm
Material - Couplings
Aluminum
Outside Dia.
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-7MM-1/4"-A
Zoro #
G7833357
UPC #
634529136126
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 7mm
Outside Dia.
0.984 in
Overall Length
30 mm
Length through Bore (In.)
0.543
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Length through Bore (mm)
13.79
Outside Dia. (In.)
0.984
Overall Length (In.)
1.181
Screw Size
M3
Clearance Dia. (In.)
1.181 in
Size
MWC25
Length through Bore
13.79 mm
Overall Length (mm)
30
Screw Size (mm)
M3
Length Through Bore 2
14.2 mm
Screw Thread Size
M3
Bore Diameter 1
7 mm
Bore Diameter 2
1/4 in
Coupling Outside Diameter
25 mm
Length Through Bore 1
14.2 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
7 mm
Min. Bore (mm)
10.0
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
30
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Rated Torque
30 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.25 in
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Tolerance
+0.0000/-0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Torsional Stiffness
0.82 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Moment of Inertia
0.000002955 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Maximum Torque
3.42 N-m
Bore Type
Round
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Number of Beams
4
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.71 N-m
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
MWC
Dynamic Torque Reversing
0.86 N-m
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.