Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx5mm

  • Mfr # PCMR22-7-5-A

  • Zoro # G8225734


product price: $42.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-7-5-A
Zoro #
G8225734
UPC #
634529031629
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Length through Bore (mm)
11.43
Size
PCMR22
Overall Length (mm)
27
Clearance Dia. (mm)
28.6
Clearance Dia. (In.)
1.125 in
Screw Size (mm)
M3
Outside Dia. (mm)
22.2 mm
Screw Size
M3
Length through Bore
11.43 mm
Overall Length (In.)
1.063
Outside Dia. (In.)
0.875
Length through Bore (In.)
0.45
Screw Thread Size
M3
Coupling Outside Diameter
22.2 mm
Length Through Bore 1
12.7 mm
Different Bore Sizes
Yes
Bore Diameter 2
5 mm
Bore Diameter 1
7 mm
Length Through Bore 2
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Rated Torque
16 in-lb
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
16
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
5
Style
4-Beam Clamp
Max. Bore (mm)
7 mm
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.275
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.2 mm
Coupling Material Finish
Bright
Torsional Stiffness
0.41 N-m/Deg
Moment of Inertia
0.000001639 kgf/m sq
Bore Type
Round
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Dynamic Torque Non-Reversing
0.91 N-m
Maximum Torque
1.81 N-m
Axial Motion
0.13 mm
Number of Beams
4
Maximum Speed
6,000 RPM
Fastener Tightening Torque
2.1 N-m
Maximum Operating Temperature
107 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Series
PCMR
Dynamic Torque Reversing
0.45 N-m
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.