Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx5mm

  • Mfr # PCMR22-7-5-SS

  • Zoro # G8311064


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-7-5-SS
Zoro #
G8311064
UPC #
634529048863
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Overall Length (mm)
27
Clearance Dia. (mm)
28.6
Size
PCMR22
Outside Dia. (In.)
0.875
Outside Dia. (mm)
22.2 mm
Screw Size
M3
Length through Bore
11.43 mm
Overall Length (In.)
1.063
Length through Bore (In.)
0.45
Screw Size (mm)
M3
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
11.43
Screw Thread Size
M3
Bore Diameter 1
7 mm
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
5 mm
Different Bore Sizes
Yes
Length Through Bore 1
12.7 mm
Length Through Bore 2
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
22
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
7 mm
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.134
Rated Torque
22 in-lb
Min. Bore (mm)
5
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Series
PCMR
Maximum Speed
6,000 RPM
Number of Beams
4
Torsional Stiffness
0.84 N-m/Deg
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000004594 kgf/m sq
Dynamic Torque Non-Reversing
1.25 N-m
Full Bearing Support Required
Yes
Parallel Misalignment
0.2 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Dynamic Torque Reversing
0.62 N-m
Bore Type
Round
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.13 mm
Number of Locking Screws
2
Maximum Torque
2.49 N-m
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
2.1 N-m
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.