Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx6mm

  • Mfr # MWC25-7-6-A

  • Zoro # G8150134


product price: $43.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-7-6-A
Zoro #
G8150134
UPC #
634529163962
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (In.)
0.543
Outside Dia. (In.)
0.984
Length through Bore
13.79 mm
Overall Length (mm)
30
Screw Size
M3
Size
MWC25
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Length through Bore (mm)
13.79
Screw Size (mm)
M3
Overall Length (In.)
1.181
Clearance Dia. (In.)
1.181 in
Bore Diameter 2
6 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Screw Thread Size
M3
Coupling Outside Diameter
25 mm
Bore Diameter 1
7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
30
Style
4-Beam Clamp
Min. Bore (mm)
6
Rated Torque
30 in-lb
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
7 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
MWC
Moment of Inertia
0.000002955 kgf/m sq
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Dynamic Torque Reversing
0.86 N-m
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Torsional Stiffness
0.82 N-m/Deg
Fastener Tightening Torque
2.1 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
1.71 N-m
Axial Motion
0.25 mm
Maximum Torque
3.42 N-m
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Coupling Material Grade
7075
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.