Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx6mm

  • Mfr # MWC25-7-6-SS

  • Zoro # G8253226


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-7-6-SS
Zoro #
G8253226
UPC #
634529125250
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore
13.79 mm
Clearance Dia. (In.)
1.181 in
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Screw Size
M3
Screw Size (mm)
M3
Outside Dia. (In.)
0.984
Length through Bore (mm)
13.79
Overall Length (mm)
30
Overall Length (In.)
1.181
Length through Bore (In.)
0.543
Size
MWC25
Coupling Outside Diameter
25 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Bore Diameter 1
7 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp. Range (F)
350 Degrees
Rated Torque
45 in-lb
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Max. Bore (mm)
7 mm
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Torque (In.-Lbs.)
45
Min. Bore (mm)
6
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000007871 kgf/m sq
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Bore Type
Round
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
2.55 N-m
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
1.72 N-m/Deg
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Fastener Tightening Torque
2.1 N-m
Series
MWC
Coupling Material
Stainless Steel
Maximum Torque
5.1 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.28 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.