Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx6mm

  • Mfr # PCMR29-7-6-A

  • Zoro # G8095911


product price: $52.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-7-6-A
Zoro #
G8095911
UPC #
634529031988
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M4
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Screw Size (mm)
M4
Overall Length (In.)
1.5
Clearance Dia. (mm)
22.2
Size
PCMR29
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.125
Clearance Dia. (In.)
0.875 in
Overall Length (mm)
38.1
Outside Dia. (mm)
28.6 mm
Bore Diameter 2
6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 1
7 mm
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Screw Type
Cap Screw
Max. Bore (mm)
7 mm
Rated Torque
44 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.106
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
44
Min. Bore (mm)
6
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
1.24 N-m
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.49 N-m
Series
PCMR
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
1.06 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Maximum Torque
4.97 N-m
Maximum Speed
6,000 RPM
Number of Beams
4
Moment of Inertia
0.000006349 kgf/m sq
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.97 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.06 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.