Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx6mm

  • Mfr # PCMR32-7-6-A

  • Zoro # G8115807


product price: $66.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-7-6-A
Zoro #
G8115807
UPC #
634529032268
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Outside Dia. (mm)
31.8 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.25 in
Screw Size (mm)
M4
Clearance Dia. (mm)
31.8
Size
PCMR32
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Screw Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
6 mm
Screw Thread Size
M4
Bore Diameter 1
7 mm
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
7 mm
Torque (In.-Lbs.)
64
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
64 in-lb
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Torsional Stiffness
1.89 N-m/Deg
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Dynamic Torque Reversing
1.81 N-m
Coupling Material Grade
7075
Moment of Inertia
0.000009948 kgf/m sq
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
7.23 N-m
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Bore Type
Round
Coupling Material Finish
Bright
Series
PCMR
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
3.62 N-m
Number of Beams
4
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.23 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.