Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 7mmx7mm

  • Mfr # PCMR29-7-7-SS

  • Zoro # G8264627


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-7-7-SS
Zoro #
G8264627
UPC #
634529049235
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.125
Overall Length (In.)
1.5
Screw Size (mm)
M4
Length through Bore (mm)
17.02
Size
PCMR29
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Clearance Dia. (mm)
25.4
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.0 in
Screw Size
M4
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
7 mm
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 2
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Torsional Stiffness (Deg./In.-Lbs.)
0.056
Torque (In.-Lbs.)
60
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Bore (mm)
7 mm
Rated Torque
60 in-lb
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.25 mm
Torsional Stiffness
2 N-m/Deg
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Dynamic Torque Reversing
1.7 N-m
Fastener Tightening Torque
4.6 N-m
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
3.39 N-m
Coupling Material
Stainless Steel
Number of Locking Screws
2
Series
PCMR
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Moment of Inertia
0.000017643 kgf/m sq
Maximum Torque
6.78 N-m
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.