Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx5mm

  • Mfr # PCMR22-8-5-A

  • Zoro # G8276895


product price: $40.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-8-5-A
Zoro #
G8276895
UPC #
634529031650
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Outside Dia. (In.)
0.875
Screw Size (mm)
M3
Size
PCMR22
Length through Bore (mm)
11.43
Overall Length (mm)
27
Length through Bore
11.43 mm
Screw Size
M3
Length through Bore (In.)
0.45
Overall Length (In.)
1.063
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
22.2 mm
Clearance Dia. (In.)
1.125 in
Length Through Bore 1
12.7 mm
Coupling Outside Diameter
22.2 mm
Screw Thread Size
M3
Bore Diameter 2
5 mm
Length Through Bore 2
12.7 mm
Bore Diameter 1
8 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Style
4-Beam Clamp
Torque (In.-Lbs.)
16
Max. Bore (mm)
8 mm
Rated Torque
16 in-lb
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
5
Torsional Stiffness (Deg./In.-Lbs.)
0.275
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Series
PCMR
Bore Type
Round
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.2 mm
Number of Beams
4
Torsional Stiffness
0.41 N-m/Deg
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Fastener Tightening Torque
2.1 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.81 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.45 N-m
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
0.91 N-m
Moment of Inertia
0.000001639 kgf/m sq
Coupling Material Finish
Bright
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.