Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx6mm

  • Mfr # MWC25-8-6-A

  • Zoro # G8002041


product price: $56.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-8-6-A
Zoro #
G8002041
UPC #
634529055496
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
25 mm
Overall Length
30 mm
Outside Dia. (In.)
0.984
Clearance Dia. (In.)
1.181 in
Length through Bore (mm)
13.79
Screw Size (mm)
M3
Length through Bore
13.79 mm
Length through Bore (In.)
0.543
Screw Size
M3
Outside Dia. (mm)
25
Overall Length (In.)
1.181
Overall Length (mm)
30
Size
MWC25
Clearance Dia. (mm)
30
Screw Thread Size
M3
Bore Diameter 2
6 mm
Bore Diameter 1
8 mm
Length Through Bore 2
14.2 mm
Coupling Outside Diameter
25 mm
Length Through Bore 1
14.2 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
8 mm
Rated Torque
30 in-lb
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
30
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Min. Bore (mm)
6
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.86 N-m
Maximum Torque
3.42 N-m
Coupling Material Grade
7075
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Series
MWC
Number of Locking Screws
2
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Moment of Inertia
0.000002955 kgf/m sq
Torsional Stiffness
0.82 N-m/Deg
Dynamic Torque Non-Reversing
1.71 N-m
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
2.1 N-m
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.