Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx6mm

  • Mfr # PCMR29-8-6-SS

  • Zoro # G8066283


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-8-6-SS
Zoro #
G8066283
UPC #
634529049242
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Clearance Dia. (mm)
25.4
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
28.6 mm
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Size
PCMR29
Screw Size (mm)
M4
Length through Bore
17.02 mm
Screw Size
M4
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Different Bore Sizes
Yes
Screw Thread Size
M4
Bore Diameter 1
8 mm
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
60
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Rated Torque
60 in-lb
Style
4-Beam Clamp
Material
Stainless Steel
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
8 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.056
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Maximum Torque
6.78 N-m
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
1.7 N-m
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Number of Beams
4
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Torsional Stiffness
2 N-m/Deg
Dynamic Torque Non-Reversing
3.39 N-m
Axial Motion
0.25 mm
Series
PCMR
Moment of Inertia
0.000017643 kgf/m sq
Fastener Tightening Torque
4.6 N-m
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.