Zoro Homepage

Coupling, 4 Beam Clamp, 8mmx7mm

  • Mfr # MWC25-8-7-A

  • Zoro # G8419713


product price: $43.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-8-7-A
Zoro #
G8419713
UPC #
634529212615
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (mm)
13.79
Screw Size
M3
Length through Bore
13.79 mm
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Clearance Dia. (In.)
1.181 in
Screw Size (mm)
M3
Overall Length (mm)
30
Size
MWC25
Length through Bore (In.)
0.543
Outside Dia. (In.)
0.984
Overall Length (In.)
1.181
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm
Different Bore Sizes
Yes
Bore Diameter 1
8 mm
Coupling Outside Diameter
25 mm
Bore Diameter 2
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
30
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
7
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
8 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
30 in-lb
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
2
Zero Backlash
Yes
Fastener Tightening Torque
2.1 N-m
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Bore Type
Round
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Torsional Stiffness
0.82 N-m/Deg
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000002955 kgf/m sq
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
1.71 N-m
Dynamic Torque Reversing
0.86 N-m
Series
MWC
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Maximum Torque
3.42 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.