Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx7mm

  • Mfr # MWC25-8-7-SS

  • Zoro # G8324041


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-8-7-SS
Zoro #
G8324041
UPC #
634529122068
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Screw Size (mm)
M3
Size
MWC25
Overall Length (mm)
30
Screw Size
M3
Clearance Dia. (In.)
1.181 in
Length through Bore (In.)
0.543
Length through Bore (mm)
13.79
Outside Dia. (mm)
25
Length through Bore
13.79 mm
Overall Length (In.)
1.181
Outside Dia. (In.)
0.984
Clearance Dia. (mm)
30
Length Through Bore 2
14.2 mm
Bore Diameter 2
7 mm
Coupling Outside Diameter
25 mm
Screw Thread Size
M3
Bore Diameter 1
8 mm
Length Through Bore 1
14.2 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Torque (In.-Lbs.)
45
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.066
Max. Bore (mm)
8 mm
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
45 in-lb
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.28 N-m
Number of Locking Screws
2
Moment of Inertia
0.000007871 kgf/m sq
Series
MWC
Zero Backlash
Yes
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Bore Type
Round
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Maximum Torque
5.1 N-m
Torsional Stiffness
1.72 N-m/Deg
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Fastener Tightening Torque
2.1 N-m
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.55 N-m
Coupling Material Finish
Bright
Parallel Misalignment
0.38 mm
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.