Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx8mm

  • Mfr # MWC30-8-8-SS

  • Zoro # G8206965


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-8-8-SS
Zoro #
G8206965
UPC #
634529055717
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
30 mm
Overall Length
38 mm
Overall Length (In.)
1.496
Length through Bore
17.65 mm
Overall Length (mm)
38
Clearance Dia. (mm)
15
Outside Dia. (mm)
30
Size
MWC30
Screw Size
M4
Length through Bore (In.)
0.695
Clearance Dia. (In.)
0.591 in
Length through Bore (mm)
17.65
Screw Size (mm)
M4
Outside Dia. (In.)
1.181
Bore Diameter 2
8 mm
Different Bore Sizes
No
Screw Thread Size
M4
Length Through Bore 1
18.2 mm
Length Through Bore 2
18.2 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
30 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Rated Torque
92 in-lb
Min. Bore (mm)
8
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
92
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
8 mm
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
4.6 N-m
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Torsional Stiffness
3.03 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Axial Motion
0.25 mm
Dynamic Torque Reversing
2.6 N-m
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
5.2 N-m
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Maximum Speed
6,000 RPM
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
10.4 N-m
Moment of Inertia
0.00002092 kgf/m sq
Series
MWC
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.