Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx8mm

  • Mfr # PCMR22-8-8-A

  • Zoro # G8202214


product price: $42.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-8-8-A
Zoro #
G8202214
UPC #
634529031681
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (In.)
1.25 in
Outside Dia. (In.)
0.875
Length through Bore
11.43 mm
Screw Size
M3
Length through Bore (mm)
11.43
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.063
Overall Length (mm)
27
Outside Dia. (mm)
22.2 mm
Length through Bore (In.)
0.45
Size
PCMR22
Screw Size (mm)
M3
Length Through Bore 2
12.7 mm
Length Through Bore 1
12.7 mm
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
8 mm
Different Bore Sizes
No
Bore Diameter 1
8 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Bore (mm)
8 mm
Rated Torque
16 in-lb
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.275
Screw Type
Cap Screw
Max. Temp.
225 Degrees F
Min. Bore (mm)
8
Torque (In.-Lbs.)
16
Material
Aluminum
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
7075
Coupling Material Finish
Bright
Torsional Stiffness
0.41 N-m/Deg
Zero Backlash
Yes
Full Bearing Support Required
Yes
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.13 mm
Dynamic Torque Reversing
0.45 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
0.91 N-m
Fastener Tightening Torque
2.1 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.81 N-m
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
107 Degrees C
Series
PCMR
Bore Type
Round
Moment of Inertia
0.000001639 kgf/m sq
Shaft Locking Type
Clamp On
Number of Beams
4
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.