Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 8mmx8mm

  • Mfr # PCMR22-8-8-SS

  • Zoro # G7823681


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-8-8-SS
Zoro #
G7823681
UPC #
634529048924
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Outside Dia. (In.)
0.875
Screw Size (mm)
M3
Clearance Dia. (In.)
1.25 in
Size
PCMR22
Screw Size
M3
Length through Bore (mm)
11.43
Length through Bore
11.43 mm
Overall Length (mm)
27
Length through Bore (In.)
0.45
Outside Dia. (mm)
22.2 mm
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.063
Screw Thread Size
M3
Different Bore Sizes
No
Bore Diameter 2
8 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
22.2 mm
Length Through Bore 2
12.7 mm
Length Through Bore 1
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Rated Torque
22 in-lb
Torque (In.-Lbs.)
22
Max. Bore (mm)
8 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.134
Screw Type
Cap Screw
Min. Bore (mm)
8
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Max. RPM
6,000 RPM
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.62 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.25 N-m
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Number of Locking Screws
2
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Series
PCMR
Moment of Inertia
0.000004594 kgf/m sq
Parallel Misalignment
0.2 mm
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Fastener Tightening Torque
2.1 N-m
Full Bearing Support Required
Yes
Torsional Stiffness
0.84 N-m/Deg
Axial Motion
0.13 mm
Number of Beams
4
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
2.49 N-m
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.