Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx6mm

  • Mfr # PCMR29-9-6-A

  • Zoro # G7926624


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-9-6-A
Zoro #
G7926624
UPC #
634529032039
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (In.)
1.0 in
Size
PCMR29
Screw Size (mm)
M4
Screw Size
M4
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
25.4
Length through Bore (In.)
0.67
Outside Dia. (mm)
28.6 mm
Screw Thread Size
M4
Bore Diameter 1
9 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
28.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Style
4-Beam Clamp
Min. Bore (mm)
6
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
40 in-lb
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
40
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
9 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Series
PCMR
Axial Motion
0.25 mm
Coupling Material
Aluminum
Dynamic Torque Reversing
1.13 N-m
Parallel Misalignment
0.38 mm
Number of Beams
4
Zero Backlash
Yes
Bore Type
Round
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
2.26 N-m
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000006349 kgf/m sq
Coupling Material Grade
7075
Fastener Tightening Torque
4.6 N-m
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
4.52 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Torsional Stiffness
0.8 N-m/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.