Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx6mm

  • Mfr # PCMR32-9-6-A

  • Zoro # G8407411


product price: $63.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-9-6-A
Zoro #
G8407411
UPC #
634529032312
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PCMR32
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.25 in
Overall Length (mm)
38.1
Outside Dia. (In.)
1.25
Screw Size (mm)
M4
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Clearance Dia. (mm)
31.8
Outside Dia. (mm)
31.8 mm
Screw Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Bore Diameter 1
9 mm
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Clamp
Material
Aluminum
Max. Bore (mm)
9 mm
Rated Torque
60 in-lb
Screw Type
Cap Screw
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
60
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.7 N-m
Full Bearing Support Required
Yes
Series
PCMR
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000009948 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
6.78 N-m
Dynamic Torque Non-Reversing
3.39 N-m
Coupling Material Grade
7075
Axial Motion
0.25 mm
Bore Type
Round
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Number of Beams
4
Torsional Stiffness
1.61 N-m/Deg
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.