Zoro Homepage

Coupling, 4 Beam Clamp, 9mmx7mm

  • Mfr # MWC25-9-7-A

  • Zoro # G8417787


product price: $53.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-9-7-A
Zoro #
G8417787
UPC #
634529212639
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (In.)
0.543
Length through Bore (mm)
13.79
Overall Length (mm)
30
Clearance Dia. (mm)
30
Length through Bore
13.79 mm
Overall Length (In.)
1.181
Size
MWC25
Screw Size (mm)
M3
Clearance Dia. (In.)
1.181 in
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Screw Size
M3
Coupling Outside Diameter
25 mm
Bore Diameter 2
7 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Bore Diameter 1
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Torque (In.-Lbs.)
27
Rated Torque
27 in-lb
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (In.)
0.375 in
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
9 mm
Min. Bore (mm)
7
Style
4-Beam Clamp
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
MWC
Full Bearing Support Required
Yes
Maximum Torque
3.1 N-m
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Coupling Material Grade
7075
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.38 mm
Torsional Stiffness
0.57 N-m/Deg
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
1.55 N-m
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000002955 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
2.1 N-m
Dynamic Torque Reversing
0.78 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.