Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx7mm

  • Mfr # MWC25-9-7-SS

  • Zoro # G8272424


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-9-7-SS
Zoro #
G8272424
UPC #
634529122112
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 7mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (In.)
0.543
Overall Length (In.)
1.181
Outside Dia. (mm)
25
Size
MWC25
Length through Bore (mm)
13.79
Screw Size (mm)
M3
Length through Bore
13.79 mm
Clearance Dia. (In.)
1.181 in
Clearance Dia. (mm)
30
Outside Dia. (In.)
0.984
Overall Length (mm)
30
Screw Size
M3
Screw Thread Size
M3
Coupling Outside Diameter
25 mm
Length Through Bore 1
14.2 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Bore Diameter 2
7 mm
Bore Diameter 1
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
41
Min. Bore (mm)
7
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Rated Torque
41 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (In.)
0.375 in
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
9 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Series
MWC
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Moment of Inertia
0.000007871 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
1.15 N-m
Angular Misalignment
3 Degrees
Torsional Stiffness
1.2 N-m/Deg
Full Bearing Support Required
Yes
Number of Beams
4
Coupling Material Grade
303
Fastener Tightening Torque
2.1 N-m
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.3 N-m
Axial Motion
0.25 mm
Number of Locking Screws
2
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Maximum Torque
4.6 N-m
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.