Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx8mm

  • Mfr # MWC25-9-8-A

  • Zoro # G7848504


product price: $51.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-9-8-A
Zoro #
G7848504
UPC #
634529200391
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 8mm
Outside Dia.
25 mm
Overall Length
30 mm
Length through Bore (mm)
13.79
Length through Bore (In.)
0.543
Length through Bore
13.79 mm
Outside Dia. (mm)
25
Clearance Dia. (mm)
30
Size
MWC25
Overall Length (mm)
30
Screw Size (mm)
M3
Outside Dia. (In.)
0.984
Overall Length (In.)
1.181
Clearance Dia. (In.)
1.181 in
Screw Size
M3
Different Bore Sizes
Yes
Bore Diameter 2
8 mm
Bore Diameter 1
9 mm
Coupling Outside Diameter
25 mm
Screw Thread Size
M3
Length Through Bore 2
14.2 mm
Length Through Bore 1
14.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
27 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Clamp
Max. Bore (In.)
0.375 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
27
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
8
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Bore (mm)
9 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Full Bearing Support Required
Yes
Bore Type
Round
Number of Beams
4
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000002955 kgf/m sq
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
2.1 N-m
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
0.57 N-m/Deg
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.55 N-m
Axial Motion
0.25 mm
Coupling Material Grade
7075
Series
MWC
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.78 N-m
Maximum Torque
3.1 N-m
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.