Zoro Homepage

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # MWC25-9-9-SS

  • Zoro # G7824862


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-9-9-SS
Zoro #
G7824862
UPC #
634529121474
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25 mm
Overall Length
30 mm
Size
MWC25
Screw Size (mm)
M3
Clearance Dia. (In.)
1.181 in
Overall Length (In.)
1.181
Length through Bore
13.79 mm
Length through Bore (In.)
0.543
Screw Size
M3
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Length through Bore (mm)
13.79
Overall Length (mm)
30
Clearance Dia. (mm)
30
Bore Diameter 2
9 mm
Length Through Bore 1
14.2 mm
Different Bore Sizes
No
Coupling Outside Diameter
25 mm
Bore Diameter 1
9 mm
Length Through Bore 2
14.2 mm
Screw Thread Size
M3

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.