Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # MWC30-9-9-A

  • Zoro # G7952427


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-9-9-A
Zoro #
G7952427
UPC #
634529212707
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
30 mm
Overall Length
38 mm
Length through Bore (mm)
17.65
Size
MWC30
Overall Length (In.)
1.496
Overall Length (mm)
38
Outside Dia. (In.)
1.181
Clearance Dia. (In.)
0.787 in
Outside Dia. (mm)
30
Length through Bore
17.65 mm
Screw Size
M4
Clearance Dia. (mm)
20
Length through Bore (In.)
0.695
Screw Size (mm)
M4
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 1
9 mm
Length Through Bore 1
18.2 mm
Coupling Outside Diameter
30 mm
Bore Diameter 2
9 mm
Length Through Bore 2
18.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
9 mm
Torque (In.-Lbs.)
61
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Screw Type
Cap Screw
Min. Bore (mm)
9
Max. Temp.
225 Degrees F
Rated Torque
61 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
1.73 N-m
Fastener Tightening Torque
4.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
6.9 N-m
Torsional Stiffness
1.41 N-m/Deg
Angular Misalignment
3 Degrees
Moment of Inertia
0.000007958 kgf/m sq
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Series
MWC
Coupling Material Grade
7075
Coupling Material Finish
Bright
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
3.45 N-m
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.