Zoro Homepage

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # PCMR25-9-9-SS

  • Zoro # G7863764


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-9-9-SS
Zoro #
G7863764
UPC #
634529049020
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Length through Bore (In.)
0.545
Length through Bore
13.84 mm
Outside Dia. (In.)
1
Length through Bore (mm)
13.84
Outside Dia. (mm)
25.4 mm
Overall Length (mm)
31.8
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Size
PCMR25
Overall Length (In.)
1.25
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
14.7 mm
Bore Diameter 2
9 mm
Length Through Bore 2
14.7 mm
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 1
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Max. Temp.
350 Degrees F
Min. Bore (mm)
9
Max. Temp. Range (F)
350 Degrees
Rated Torque
41 in-lb
Style
4-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
41
Screw Type
Cap Screw
Max. Bore (mm)
9 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Fastener Tightening Torque
4.6 N-m
Bore Type
Round
Series
PCMR
Screw Material Finish
Black Oxide
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
2.32 N-m
Maximum Operating Temperature
176 Degrees C
Maximum Torque
4.63 N-m
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Dynamic Torque Reversing
1.16 N-m
Moment of Inertia
0.000009275 kgf/m sq
Torsional Stiffness
1.1 N-m/Deg
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.