Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # PCMR29-9-9-A

  • Zoro # G8092025


product price: $57.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-9-9-A
Zoro #
G8092025
UPC #
634529032060
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Screw Size (mm)
M4
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.0 in
Screw Size
M4
Length through Bore
17.02 mm
Outside Dia. (In.)
1.125
Size
PCMR29
Outside Dia. (mm)
28.6 mm
Clearance Dia. (mm)
25.4
Length through Bore (mm)
17.02
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
No
Bore Diameter 1
9 mm
Screw Thread Size
M4

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
9 mm
Rated Torque
40 in-lb
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
40
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
9
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.13 N-m
Number of Locking Screws
2
Coupling Material
Aluminum
Torsional Stiffness
0.8 N-m/Deg
Coupling Material Grade
7075
Series
PCMR
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
Maximum Torque
4.52 N-m
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Number of Beams
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Moment of Inertia
0.000006349 kgf/m sq
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
2.26 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.