Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # PCMR29-9-9-SS

  • Zoro # G7888124


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-9-9-SS
Zoro #
G7888124
UPC #
634529049303
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M4
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Clearance Dia. (mm)
25.4
Outside Dia. (In.)
1.125
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Size
PCMR29
Screw Size (mm)
M4
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Different Bore Sizes
No
Bore Diameter 2
9 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
9 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
9
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
9 mm
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Rated Torque
54 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Torque (In.-Lbs.)
54
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Moment of Inertia
0.000017643 kgf/m sq
Torsional Stiffness
1.59 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
3.05 N-m
Fastener Tightening Torque
4.6 N-m
Series
PCMR
Bore Type
Round
Dynamic Torque Reversing
1.53 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Axial Motion
0.25 mm
Maximum Torque
6.1 N-m
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.