Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 9mmx9mm

  • Mfr # PCMR32-9-9-A

  • Zoro # G8275915


product price: $63.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-9-9-A
Zoro #
G8275915
UPC #
634529032343
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M4
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Size
PCMR32
Clearance Dia. (In.)
1.25 in
Overall Length (mm)
38.1
Screw Size
M4
Outside Dia. (mm)
31.8 mm
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Bore Diameter 1
9 mm
Bore Diameter 2
9 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Max. RPM
6,000 RPM
Max. Bore (mm)
9 mm
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
60
Style
4-Beam Clamp
Min. Bore (mm)
9
Rated Torque
60 in-lb
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Moment of Inertia
0.000009948 kgf/m sq
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
4
Torsional Stiffness
1.61 N-m/Deg
Maximum Torque
6.78 N-m
Dynamic Torque Reversing
1.7 N-m
Coupling Material
Aluminum
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Bore Type
Round
Series
PCMR
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Dynamic Torque Non-Reversing
3.39 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.