Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 10 x 10 mm

  • Mfr # PCMR29-10-10-A

  • Zoro # G1975075


product price: $67.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 10mm
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-10-A
Zoro #
G1975075
UPC #
634529031797
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M4
Clearance Dia. (mm)
28.6
Length through Bore (In.)
0.75
Outside Dia. (mm)
28.6
Length through Bore (mm)
19.05
Overall Length (mm)
38.10
Outside Dia. (In.)
1.125
Length through Bore
19.05 mm
Screw Size (mm)
M4
Overall Length (In.)
1.50
Screw Thread Size
M4
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.010
Max. Angular Misalignment
3 Degrees
Item
Motion Control Coupling
Material
Aluminum
Screw Type
Cap Screw
Torque (In.-Lbs.)
40
Style
4 Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Max. Parallel Misalignment (In.)
0.015 in
Moment of Inertia
0.000006349 kgf/m sq
Dynamic Torque Reversing
1.13 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
2.26 N-m
Axial Motion
0.25 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Bore Type
Round
Torsional Stiffness
0.8 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Fastener Tightening Torque
4.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Series
PCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Coupling Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Maximum Torque
4.52 N-m
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.