Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 10 x 6 mm

  • Mfr # PCMR25-10-6-A

  • Zoro # G2701763


product price: $52.45
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 6mm
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-10-6-A
Zoro #
G2701763
UPC #
634529057698
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Clearance Dia. (mm)
25.4
Screw Size (mm)
M4
Length through Bore (mm)
15.90
Screw Size
M4
Length through Bore
15.9 mm
Length through Bore (In.)
0.625
Outside Dia. (mm)
25.40
Outside Dia. (In.)
1.000
Overall Length (mm)
31.80
Overall Length (In.)
1.25
Coupling Outside Diameter
25.4 mm
Bore Diameter 2
6 mm
Bore Diameter 1
10 mm
Length Through Bore 2
14.7 mm
Length Through Bore 1
14.7 mm
Screw Thread Size
M4
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
225
Torsional Stiffness (Deg./In.-Lbs.)
0.2
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Style
4 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.010
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
30
Finish
Bright
Dynamic Torque Non-Reversing
1.7 N-m
Moment of Inertia
0.000009275 kgf/m sq
Axial Motion
0.25 mm
Dynamic Torque Reversing
0.85 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Torsional Stiffness
0.56 N-m/Deg
Maximum Torque
3.39 N-m
Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Series
PCMR
Number of Locking Screws
2
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
4.6 N-m
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Parallel Misalignment
0.38 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Bore Type
Round
Coupling Material
Aluminum
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.39 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.