Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 10 x 6 mm

  • Mfr # PCMR29-10-6-A

  • Zoro # G0388832


product price: $60.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-6-A
Zoro #
G0388832
UPC #
634529031803
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.750
Screw Size
M4
Length through Bore (mm)
19.05
Screw Size (mm)
M4
Outside Dia. (mm)
28.60
Overall Length (mm)
38.10
Outside Dia. (In.)
1.125
Length through Bore
19.05 mm
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.50
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
6 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.010
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Torque (In.-Lbs.)
40
Rated Torque
40 in-lb
Style
4 Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Dynamic Torque Non-Reversing
2.26 N-m
Maximum Torque
4.52 N-m
Axial Motion
0.25 mm
Moment of Inertia
0.000006349 kgf/m sq
Series
PCMR
Torsional Stiffness
0.8 N-m/Deg
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
4.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
1.13 N-m
Shaft Locking Type
Clamp On
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.