Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 10 x 8 mm

  • Mfr # PCMR29-10-8-A

  • Zoro # G1037933


product price: $54.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 8mm
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-10-8-A
Zoro #
G1037933
UPC #
634529031827
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
19.05
Overall Length (mm)
38.10
Length through Bore
19.05 mm
Length through Bore (In.)
0.750
Screw Size
M4
Screw Size (mm)
M4
Outside Dia. (mm)
28.60
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
1.125
Overall Length (In.)
1.50
Length Through Bore 2
17.6 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Finish
Bright
Max. Temp. Range (F)
225
Max. Angular Misalignment
3 Degrees
Style
4 Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
40
Torsional Stiffness (Deg./In.-Lbs.)
0.14
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.010
Item
Motion Control Coupling
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.26 N-m
Dynamic Torque Reversing
1.13 N-m
Moment of Inertia
0.000006349 kgf/m sq
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Fastener Tightening Torque
4.6 N-m
Torsional Stiffness
0.8 N-m/Deg
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Screw Material Finish
Black Oxide
Series
PCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
System of Measurement
Metric
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Number of Locking Screws
2
Maximum Torque
4.52 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.