Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 12 x 10 mm

  • Mfr # PCMR29-12-10-A

  • Zoro # G1023942


product price: $61.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
12mm x 10mm
Rated Torque
34 in-lb
Max. RPM
6,000 RPM
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-10-A
Zoro #
G1023942
UPC #
634529031902
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
28.6
Screw Size
M4
Outside Dia. (mm)
28.60
Length through Bore
19.05 mm
Outside Dia. (In.)
1.125
Length through Bore (mm)
19.05
Length through Bore (In.)
0.750
Overall Length (In.)
1.50
Overall Length (mm)
38.10
Screw Size (mm)
M4
Bore Diameter 2
10 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 1
12 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
34 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.010
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225
Torsional Stiffness (Deg./In.-Lbs.)
0.22
Style
4 Beam Clamp
Torque (In.-Lbs.)
34
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Finish
Bright
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
1.92 N-m
Dynamic Torque Reversing
0.96 N-m
Moment of Inertia
0.000006349 kgf/m sq
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Coupling Material Grade
7075
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
System of Measurement
Metric
Maximum Torque
3.84 N-m
Coupling Material
Aluminum
Bore Type
Round
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Series
PCMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
0.51 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Number of Beams
4
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.