Zoro Homepage

Coupling, 4 Beam Clamp, Bore 1/8 x 3/32 In

  • Mfr # PCR8-2-1.5-A

  • Zoro # G1976143


product price: $41.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/8 in x 3/32 in
Material - Couplings
Aluminum
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR8-2-1.5-A
Zoro #
G1976143
UPC #
634529032855
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Length through Bore (In.)
0.375
Outside Dia. (mm)
12.70
Overall Length (In.)
0.75
Clearance Dia. (mm)
12.7
Length through Bore
0.375 in
Length through Bore (mm)
9.55
Screw Size (mm)
M2
Overall Length (mm)
19.10
Screw Size
M2
Outside Dia. (In.)
0.500
Coupling Outside Diameter
1/2 in
Different Bore Sizes
Yes
Screw Thread Size
M2
Length Through Bore 2
0.4 in
Length Through Bore 1
0.4 in
Bore Diameter 2
3/32 in
Bore Diameter 1
1/8 in
Minimum Bore Diameter
3/32 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
8
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.75
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
8 in-lb
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Style
4 Beam Clamp
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Coupling Material
Aluminum
Series
PCR
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
7075
Moment of Inertia
0.0004 lb-in sq
Maximum Torque
8 in-lb
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Parallel Misalignment
0.008 in
Number of Beams
4
Fastener Tightening Torque
0.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.005 in
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Bore Type
Round
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
2 lb-in
Dynamic Torque Non-Reversing
4 lb-in
Torsional Stiffness
1.33 in-lb/Deg
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 3/32 in, Coupling Material Aluminum, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 8 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.