Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 3 x 3 mm

  • Mfr # PCMR16-3-3-A

  • Zoro # G2739536


product price: $36.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-3-3-A
Zoro #
G2739536
UPC #
634529031438
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20 21/64 in
Overall Length (mm)
20.30
Length through Bore
10.15 mm
Screw Size
M2
Length through Bore (In.)
0.400
Overall Length (In.)
0.80
Outside Dia. (In.)
0.625
Clearance Dia. (mm)
15.9
Screw Size (mm)
M2
Outside Dia. (mm)
15.90
Length through Bore (mm)
10.15
Coupling Outside Diameter
16 in
Different Bore Sizes
No
Bore Diameter 1
3 mm
Length Through Bore 1
9.6 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M2
Bore Diameter 2
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Rated Torque
15 in-lb
Torque (In.-Lbs.)
15
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Material
Aluminum
Style
4 Beam Clamp
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000000322 kgf/m sq
Axial Motion
0.13 mm
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm
Zero Backlash
Yes
Dynamic Torque Non-Reversing
0.85 N-m
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.31 N-m/Deg
Number of Beams
4
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
1.7 N-m
Dynamic Torque Reversing
0.43 N-m
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Series
PCMR
Screw Material Finish
Black Oxide
Fastener Tightening Torque
0.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 16 in, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.13 mm, Overall Length 20 21/64 in, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.