Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 3/16x5/32 In

  • Mfr # PCR12-3-2.5-A

  • Zoro # G2930462


product price: $39.25
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 5/32 in
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR12-3-2.5-A
Zoro #
G2930462
UPC #
634529032442
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 5/32 in
Outside Dia.
0.75 in
Overall Length
29/32 in
Length through Bore
0.45 in
Outside Dia. (In.)
0.750
Screw Size
M2.5
Clearance Dia. (mm)
19.1
Overall Length (mm)
22.90
Overall Length (In.)
0.90
Length through Bore (In.)
0.450
Screw Size (mm)
M2.5
Length through Bore (mm)
11.45
Outside Dia. (mm)
19.10
Coupling Outside Diameter
3/4 in
Bore Diameter 2
5/32 in
Length Through Bore 2
0.4 in
Bore Diameter 1
3/16 in
Length Through Bore 1
0.4 in
Different Bore Sizes
Yes
Screw Thread Size
M2.5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Max. Temp. Range (F)
225
Item
Motion Control Coupling
Style
4 Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Finish
Bright
Screw Type
Cap Screw
Torque (In.-Lbs.)
17
Moment of Inertia
0.0025 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
4.25 lb-in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
8.5 lb-in
Axial Motion
0.005 in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
17 in-lb
Torsional Stiffness
3.85 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Fastener Tightening Torque
1.21 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
System of Measurement
Inch
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Zero Backlash
Yes
Number of Beams
4
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Series
PCR
Maximum Operating Temperature
225 Degrees F
Screw Material Finish
Black Oxide
Bore Type
Round
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Parallel Misalignment
0.008 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 17 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.