Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5 x 3 mm

  • Mfr # PCMR19-5-3-A

  • Zoro # G2733141


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
22.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-3-A
Zoro #
G2733141
UPC #
634529031520
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Screw Size
M2.5
Screw Size (mm)
M2.5
Outside Dia. (In.)
0.750
Outside Dia. (mm)
19.10
Length through Bore (In.)
0.450
Length through Bore
11.45 mm
Length through Bore (mm)
11.45
Overall Length (mm)
22.90
Clearance Dia. (mm)
19.1
Overall Length (In.)
0.90
Bore Diameter 2
3 mm
Different Bore Sizes
Yes
Screw Thread Size
M2.5
Bore Diameter 1
5 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
10.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
17
Material
Aluminum
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Style
4 Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
17 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
0.96 N-m
Number of Beams
4
Moment of Inertia
0.000000731 kgf/m sq
Full Bearing Support Required
Yes
Series
PCMR
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.2 mm
Shaft Locking Type
Clamp On
Axial Motion
0.13 mm
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Fastener Tightening Torque
1.21 N-m
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
0.48 N-m
Bore Type
Round
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.92 N-m
Torsional Stiffness
0.44 N-m/Deg
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.