Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5 x 4 mm

  • Mfr # PCMR19-5-4-A

  • Zoro # G3144066


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
22.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-4-A
Zoro #
G3144066
UPC #
634529031537
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Screw Size
M2.5
Overall Length (mm)
22.90
Length through Bore
11.45 mm
Outside Dia. (In.)
0.750
Screw Size (mm)
M2.5
Length through Bore (mm)
11.45
Clearance Dia. (mm)
19.1
Overall Length (In.)
0.90
Length through Bore (In.)
0.450
Outside Dia. (mm)
19.10
Bore Diameter 1
5 mm
Bore Diameter 2
4 mm
Screw Thread Size
M2.5
Length Through Bore 1
10.7 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
17 in-lb
Style
4 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
17
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Screw Type
Cap Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Fastener Tightening Torque
1.21 N-m
Coupling Material Finish
Bright
Number of Beams
4
Coupling Material Grade
7075
Dynamic Torque Reversing
0.48 N-m
Series
PCMR
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.2 mm
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000000731 kgf/m sq
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
0.96 N-m
Zero Backlash
Yes
Maximum Torque
1.92 N-m
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
0.44 N-m/Deg
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.