Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5 x 5 mm

  • Mfr # PCMR16-5-5-A

  • Zoro # G1125862


product price: $38.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5mm x 5mm
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-5-5-A
Zoro #
G1125862
UPC #
634529031483
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Overall Length (mm)
20.30
Length through Bore (In.)
0.400
Outside Dia. (In.)
0.625
Length through Bore
10.15 mm
Screw Size
M2
Clearance Dia. (mm)
15.9
Length through Bore (mm)
10.15
Outside Dia. (mm)
15.90
Screw Size (mm)
M2
Overall Length (In.)
0.80
Bore Diameter 2
5 mm
Screw Thread Size
M2
Coupling Outside Diameter
15.9 mm
Length Through Bore 1
9.6 mm
Bore Diameter 1
5 mm
Length Through Bore 2
9.6 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
225
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Max. Axial Misalignment (In.)
+/-0.005
Finish
Bright
Max. Temp.
225 Degrees F
Item
Motion Control Coupling
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Style
4 Beam Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
12
Item - Motion Control Couplings
Motion Control Coupling
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Dynamic Torque Reversing
0.34 N-m
Dynamic Torque Non-Reversing
0.68 N-m
Moment of Inertia
0.000000322 kgf/m sq
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.2 mm
Coupling Material
Aluminum
Fastener Tightening Torque
0.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Torsional Stiffness
0.21 N-m/Deg
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Zero Backlash
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Series
PCMR
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.36 N-m
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.