Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5 x 5 mm

  • Mfr # PCMR19-5-5-A

  • Zoro # G1327094


product price: $42.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5mm x 5mm
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-5-A
Zoro #
G1327094
UPC #
634529031544
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore (mm)
11.45
Overall Length (mm)
22.90
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.1
Length through Bore
11.45 mm
Overall Length (In.)
0.90
Outside Dia. (In.)
0.75
Screw Size
M2.5
Outside Dia. (mm)
19.10
Length through Bore (In.)
0.450
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
No
Screw Thread Size
M2.5
Bore Diameter 2
5 mm
Length Through Bore 2
10.7 mm
Length Through Bore 1
10.7 mm
Bore Diameter 1
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
17 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
17
Material
Aluminum
Max. Temp.
225 Degrees F
Finish
Bright
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Style
4 Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Item
Motion Control Coupling
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.48 N-m
Moment of Inertia
0.000000731 kgf/m sq
Dynamic Torque Non-Reversing
0.96 N-m
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Torque
1.92 N-m
Series
PCMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
1.21 N-m
Number of Beams
4
System of Measurement
Metric
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Zero Backlash
Yes
Coupling Material Finish
Bright
Coupling Material
Aluminum
Bore Type
Round
Number of Locking Screws
2
Full Bearing Support Required
Yes
Torsional Stiffness
0.44 N-m/Deg
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.